Shop All Bathroom Sinks
Zurn
Bathroom Sink, White, 14-1/4 in. Overall H
Mfr # Z5410
Zoro # G4053878
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Mounting Type Wall
- Color White
- Overall Length 21 1/2 in
- Overall Width 19 in
Product Information
- Brand Zurn
- MFR # Z5410
- Zoro # G4053878
- UPC # 670240606050
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 21 1/2 in |
Overall Width | 19 in |
Overall Height | 14 1/4 in |
Bowl Size | 21 1/2 in x 19 in |
Bowl Depth | 12 in |
Back Splash Height | 2 7/8 in |
Manufacturers Warranty Length | 3 yr |
Faucet Hole Dia. | 1 1/2 in |
Bowl Length | 21 1/2 in |
Bowl Width | 19 in |
Side Splash Height | 13-1/4 in |
Description
Bathroom Sink, ADA Compliance No, Back Splash Height 2 7/8 in, Bowl Depth 12 in, Rectangular, Bowl Size 21 1/2 in x 19 in, White, Drain Opening 3 1/4 in, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Single Hole, Unfinished, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 14 1/4 in, Overall Length 21 1/2 in, Overall Width 19 in, Zurn, Z5410 Series Series, Side Splash Height 13-1/4 in, Porcelain, Sink Type Bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 90 Degree Elbow, Socket x FNPT, 1-1/4 in Pipe Size (407012)
- KOHLER Awaken Wall-Mount Supply Elbow With C (98351-BN)
- ZURN 0.5 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G63507)
- KOHLER Aerator Kit, Cache 0.5 Gpm (1369585)
- ZURN Lavatory Sink, Wall Mount, Plastic White, Bowl Size 16" (Z5320-PED)
- ZURN Vitreous China Lavatory Sink With Faucet, Drop In, Bowl Size 8-7/8" (Z5114.119.1.07.00.0)
- ZURN Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8" (Z5114)
- ZURN Lavatory Sink, Undermount, Vitreous China White, Bowl Size 16-3/16" (Z5220)
- ZURN Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8" (Z5111)
- HOPEMPANY 85OZ Perf Sink Cleaner (9SK6)
- TOTO Lavatory w/Sanagloss, Under Cnter, 21x14" (LT931#01)
- Zurn Bathroom Sinks