Shop All Bathroom Sinks
Zurn
Bathroom Sink Kit, Wal, White, 19-1/2 In. L
Mfr # Z5358.530.1.07.00.00
Zoro # G4687724
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Vitreous China
- Mounting Type Wall
- Color White
- Overall Length 19 1/2 in
Product Information
- Brand Zurn
- MFR # Z5358.530.1.07.00.00
- Zoro # G4687724
- UPC # 670240277724
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 19 1/2 in |
Overall Width | 17 1/8 in |
Overall Height | 7 in |
Bowl Size | 15 1/4 in x 10 3/4 in |
Bowl Depth | 7 in |
Back Splash Height | 1 in |
Manufacturers Warranty Length | 3 yr |
Faucet Hole Dia. | 1 1/4 in |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 15 1/4 in |
Side Splash Height | 1/2 in |
Bowl Width | 10 3/4 in |
Description
Bathroom Sink Kit, ADA Compliance Yes, Back Splash Height 1 in, Bowl Depth 7 in, Oval, Bowl Size 15 1/4 in x 10 3/4 in, CEC Compliant, White, Drain Opening 1 1/4 in, Faucet Body Material Brass, Faucet Handle Type Wristblade, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Dual Manual Handle, Gooseneck, Enamel, Flow Rate 2.2 gpm, Mounting Location - Faucet Wall, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN CPV-TV Transfer Valve (CPV-TV)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 10 17)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-500)
- BRASS CRAFT SERVICE PARTS ADJ Toilet Valve And Kit (BCT021)
- ZURN Lavatory Sink, Wall Mount, Plastic White, Bowl Size 16" (Z5320-PED)
- ZURN Vitreous China Lavatory Sink With Faucet, Drop In, Bowl Size 8-7/8" (Z5114.119.1.07.00.0)
- ZURN Lavatory Sink, Undermount, Vitreous China White, Bowl Size 16-3/16" (Z5220)
- ZURN Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8" (Z5111)
- ZURN Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8" (Z5114)
- ZURN Bathroom Sink, White, 14-1/4 in. Overall H (Z5410)
- CASTELLO USA Juniper 60” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-60)
- Zurn Bathroom Sinks