Shop All Bathroom Sinks
Zurn
Bathroom Sink Kit, 18-1/4 In. W, 10 In. H
Mfr # Z5344.520.1.07.00.0
Zoro # G4962797
product price: $344.72
/ea
Free Shipping & Returns
$344.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Vitreous China
- Mounting Type Wall
- Color White
- Overall Length 20 in
Product Information
- Brand Zurn
- MFR # Z5344.520.1.07.00.0
- Zoro # G4962797
- UPC # 670240277731
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20 in |
Overall Width | 18 1/4 in |
Overall Height | 10 in |
Bowl Size | 16 1/2 in x 10 1/4 in |
Bowl Depth | 6 3/8 in |
Back Splash Height | 2 1/2 in |
Faucet Hole Dia. | 1 1/4 in |
Manufacturers Warranty Length | 3 yr |
Bowl Width | 10 1/4 in |
Side Splash Height | 2 in |
Bowl Length | 16 1/2 in |
Water Inlet Connection Size | 1/2 in |
Description
Bathroom Sink Kit, ADA Compliance Yes, Back Splash Height 2 1/2 in, Bowl Depth 6 3/8 in, D-Shape, Bowl Size 16 1/2 in x 10 1/4 in, CEC Compliant, White, Drain Opening 1 1/4 in, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Low Arc, Enamel, Flow Rate 2.2 gpm, Mounting Location - Faucet Wall, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Spout (1300862-CP)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2304)
- NIBCO Solder Pressure Adapters, Copper (9030951)
- ZORO SELECT 2" MNPT x 3 ft. TBE Black Pipe Sch 40 (588-360)
- ZURN Bathroom Sink, White, 14-1/4 in. Overall H (Z5410)
- ZURN Vitreous China Lavatory Sink With Faucet, Drop In, Bowl Size 8-7/8" (Z5114.119.1.07.00.0)
- ZURN Lavatory Sink, Wall Mount, Plastic White, Bowl Size 16" (Z5320-PED)
- ZURN Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8" (Z5114)
- ZURN Lavatory Sink, Undermount, Vitreous China White, Bowl Size 16-3/16" (Z5220)
- ZURN Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8" (Z5111)
- BRADLEY ELX 2-station Glacier Color Bowl (S93-729)
- Zurn Bathroom Sinks