Shop All Backflow Preventers
Zurn
Backflow Preventer, 3/4 in. Size, Bronze
Mfr # 34-375XLB
Zoro # G2373485
product price: $637.56
/ea
Free Shipping & Returns
$637.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 6 in
- Pipe Size 3/4"
- Length 8 7/8 in
Product Information
- Brand Zurn
- MFR # 34-375XLB
- Zoro # G2373485
- UPC # 612052208145
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 6 in |
Pipe Size | 3/4" |
Length | 8 7/8 in |
Height | 6 13/16 in |
Size | 3/4 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Features | Black UV Stabilized Fusion Epoxy Coating to Help Deter Theft |
Series | Wilkins 375XLB |
Connection | FNPT |
Max. Temp. | 180 Degrees F |
Standards | Annex G, Approved By The Foundation for Cross Connection Control and Hydraulic Research At USC, ASSE Listed 1013, IAPMO listed, NSF Listed Standard 61 |
Max. Pressure | 175 psi |
Compliance | AWWA Compliant C511, CSA Certified B64.4, NSF/ANSI 375 By IAPMO R and T |
Description
Reduced Pressure Zone Backflow Preventer, Series Wilkins 375XLB, Size 3/4 in, Connection FNPT, Body Material Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 6 in, Length 8 7/8 in, Height 6 13/16 in, Features Black UV Stabilized Fusion Epoxy Coating to Help Deter Theft, Standards Annex G, Approved By The Foundation for Cross Connection Control and Hydraulic Research At USC, ASSE Listed 1013, IAPMO listed, NSF Listed Standard 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupler x MNPT, 3/4", SS (G75-B-SS)
- ANVIL 2-1/2" x 1" Malleable Iron Hex Bushing Class 150 (0318908126)
- APOLLO PEX 3/4 in. x 1/2 in. Plastic PEX Barb Reducing Coupling (5-Pack), 5PK (PXPAC34125PK)
- ZORO SELECT Towel Bar, Polished Chrome, Infinity, 24In (04-8424)
- ZURN Reduced Pressure Zone Backflow Preventer (114-975XL)
- ZURN Backflow Preventer, 1 1/2 in, FNPT (112-975XL3)
- ZURN Backflow Preventer, 1 in, FNPT (1-950XL3)
- ZURN Double Check Backflow Preventer 34-950Xl (34-950XLT2FT)
- ZURN W/Bv W/Str Lead Free 1/2" 975Xl2 (12-975XL2S)
- ZURN Temperature and Pressure Relieve Valve (TP1100A-4C-75C)
- ZURN Double Check Backflow Preventer 34-350Ft (34-350FT)
- Zurn Backflow Preventers