Shop All Backflow Preventers
Zurn
Backflow Preventer, 2" Size, MNPT, 175 psi
Mfr # 2-350XL
Zoro # G3952888
product price: $987.47
/ea
Free Shipping & Returns
$987.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 2 1/4 in
- Pipe Size 2"
- Compliance ASSE 1015, CSA B64.5, IAPMO, Low Lead Certified
Product Information
- Brand Zurn
- MFR # 2-350XL
- Zoro # G3952888
- UPC # 612052071572
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 2 1/4 in |
Pipe Size | 2" |
Size | 2 in |
Length | 26 in |
Height | 6 1/4 in |
Details
Item | Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Compliance | ASSE 1015, CSA B64.5, IAPMO, Low Lead Certified |
Max. Temp. | 180 Degrees F |
Series | Wilkins 350XL |
Features | Low Lead Design is Suitable for Drinking Water, Patented Removable Pressure Vessel, Top Mounted Test Cocks Ease Installation |
Connection | MNPT |
Standards | ASSE, AWWA, CSA, IAPMO |
Max. Pressure | 175 psi |
Description
Backflow Preventer, Series Wilkins 350XL, Size 2 in, Connection MNPT, Body Material Bronze, Stainless Steel, Temp. Range 33 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width 2 1/4 in, Length 26 in, Height 6 1/4 in, Features Low Lead Design is Suitable for Drinking Water, Patented Removable Pressure Vessel, Top Mounted Test Cocks Ease Installation, Standards ASSE, AWWA, CSA, IAPMO, Compliance ASSE 1015, C510, CSA B64.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Assembly, Flush Valve (M970682-0071280A)
- MOEN Kyvos Paper Holder Bright Chrome (BP3708CH)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-2)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-100)
- ZURN Xt Thermal Expansion Tank (XT-18)
- ZURN W/Ubv Lead Free 1-1/2" 975Xl2 (112-975XL2U)
- ZURN 2-375DA - 2" 375DA Reduced Pressure Detector Backflow Preventer (2-375DA)
- ZURN Reduced Pressure Zone Backflow Preventer (1-975XL2)
- ZURN Backflow Preventer, 1 in, FNPT (1-350XLFT)
- ZURN Backflow Preventer, 1 in, FNPT (1-350FT)
- WATTS Reduced pressure zone backflow preventer (1 LF909-QT-FS)
- Zurn Valves