Shop All Backflow Preventers
Zurn
Backflow Preventer, 1 in, FNPT
Mfr # 1-975XL2SAG
Zoro # G208230053
Free Shipping & Returns
$974.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range Up to 180 Degrees F
- Width 5 1/8 in
- Max. Temp. 180 Degrees F
- Standards Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, IAPMO, NSF/ANSI 61
Product Information
- Brand Zurn
- MFR # 1-975XL2SAG
- Zoro # G208230053
- UPC # 612052106236
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 5 1/8 in |
Size | 1 in |
Length | 13 in |
Height | 6 1/2 in |
Details
Item | Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | Up to 180 Degrees F |
Max. Temp. | 180 Degrees F |
Standards | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, IAPMO, NSF/ANSI 61 |
Max. Pressure | 175 psi |
Features | Short Lay Length Eases Replacement and Repair Time, Trusted and Recognized Favorite by Installers Worldwide, Wye Pattern Design Provides Separate Access to Checks and Relief Valve for Reduced Labor Costs |
Connection | FNPT |
Compliance | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, IAPMO, NSF/ANSI 61 |
Series | 975XL2 |
Brand & Series | ZURN WILKINS 975XL2 |
Valve Model Feature | Air Gap, Wye Strainer |
Description
Backflow Preventer, Size 1 in, Connection FNPT, Body Material Low Lead Cast Bronze, Temp. Range Up to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 5 1/8 in, Length 13 in, Height 6 1/2 in, Features Short Lay Length Eases Replacement and Repair Time, Trusted and Recognized Favorite by Installers Worldwide, Wye Pattern Design Provides Separate Access to Checks and Relief Valve for Reduced Labor Costs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Guardian 333-AP470-001 Spray Head (333-AP470-001)
- WATTS Test Cock, 1/8 In, Use w/Backflow Prevent (1/8 LF-NPT-TC)
- LEGEND VALVE 1/8" X 8" BLACK NIPPLE (355-012E)
- LEGEND VALVE 1" BRONZE TEE NO LEAD (310-105NL)
- ZURN Reduced Pressure Principle Backflow Prev (34-975XL2FT)
- ZURN Reduced Pressure Zone Backflow Preventer (14-975XL2)
- ZURN Double Check Valve Assembly 2" 950Xl (2-950XL)
- ZURN Backflow Preventer, 3/8" Size, FNPT, 150psi (38-740F)
- ZURN Reduced Pressure Zone Backflow Preventer (1-375)
- ZURN Backflow Preventer, 2" Size, MNPT, 175 psi (2-350)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DNRS-FS)
- Zurn Backflow Preventers