Shop All Backflow Preventers
Zurn
Backflow Preventer, 1 in, FNPT
Mfr # 1-950XL3
Zoro # G808230071
product price: $336.23
/ea
Free Shipping & Returns
$336.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range 33 Degrees F to 180 Degrees F
- Width 3 7/16 in
- Standards Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61
- Max. Temp. 180 Degrees F
Product Information
- Brand Zurn
- MFR # 1-950XL3
- Zoro # G808230071
- UPC # 612052317298
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 3 7/16 in |
Height | 4 5/16 in |
Length | 11 3/4 in |
Size | 1 in |
Details
Item | Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | 33 Degrees F to 180 Degrees F |
Standards | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61 |
Max. Temp. | 180 Degrees F |
Connection | FNPT |
Max. Pressure | 175 psi |
Features | EZSwap(R) Modular Check with Top Access Speeds up Repairs and Replacements, Interlocking Connected Checks Provide 1/4 Turn to Access and Disassemble, Lead-Free (0.25% Max Weighted Average Lead Content), Low-Cost Repair Kits Extend the Lifespan at a Significantly Lower Cost, Test Ports Located on Valve's Centerline Make Install and Testing Easy |
Compliance | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61 |
Description
Backflow Preventer, Size 1 in, Connection FNPT, Body Material Low Lead Cast Bronze, Temp. Range 33 Degrees F to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 3 7/16 in, Length 11 3/4 in, Height 4 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ebv1050A Sloan Opt Plus Rep Kit 0.5 Ur (3325150)
- KECKLEY 1-1/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-125)
- ELKAY Elkay Kit -1/4' Press-In Fitting (98164C)
- TOTO Aquia IV Dual Flush Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Flush Bidet Seat (MW4464736CEMFGNA#01)
- ZURN W/Ubv Lead Free 2" 950Xlt2 (2-950XLT2U)
- ZURN Double Check Backflow Preventer 114-950X (114-950XLT2)
- ZURN Backflow Preventer, 1 1/2 in, FNPT (112-950XLT2)
- ZURN Backflow Preventer, 1-1/2 in. Size, Bronze (112-375XLB)
- ZURN W/Ubv Non-Potable 1" 975Xl (1-975XLU)
- ZURN Backflow Preventer, 2 in, FNPT (2-975XL2S)
- WATTS Double Check Valve Assembly, Watts 007 (007MIQTS-S)
- Zurn Valves