Shop All Backflow Preventers
Zurn
Backflow Preventer, 1 in, FNPT
Mfr # 1-375S
Zoro # G608230080
product price: $567.30
/ea
Free Shipping & Returns
$567.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Temp. Range Up to 180 Degrees F
- Width 4 1/16 in
- Features Allows for Easy Repair and Winterization, Patented Removable Pressure Vessel
- Connection FNPT
Product Information
- Brand Zurn
- MFR # 1-375S
- Zoro # G608230080
- UPC # 612052089270
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 4 1/16 in |
Height | 7 7/16 in |
Length | 11 3/16 in |
Size | 1 in |
Details
Item | Backflow Preventer |
Body Material | Bronze |
Temp. Range | Up to 180 Degrees F |
Features | Allows for Easy Repair and Winterization, Patented Removable Pressure Vessel |
Connection | FNPT |
Max. Temp. | 180 Degrees F |
Compliance | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE 1013, AWWA C511, CSA B64.4, IAPMO |
Max. Pressure | 175 psi |
Standards | Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE 1013, AWWA C511, CSA B64.4, IAPMO |
Description
Backflow Preventer, Size 1 in, Connection FNPT, Body Material Bronze, Temp. Range Up to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 4 1/16 in, Length 11 3/16 in, Height 7 7/16 in, Features Allows for Easy Repair and Winterization, Patented Removable Pressure Vessel, Standards Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE 1013, AWWA C511, CSA B64.4, IAPMO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cleanout Plug, MNPT, 1-1/2 in Pipe Size (1WKH6)
- WATTS 3/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi (3/8 LF27)
- MOON AMERICAN Wye Ball Valve, 2-1/2 F NH, (2) 1-1/2 M NH (430-2521524)
- HAM-LET 19/64" LET-LOK 316 SS Union Tee (764L-SS-8MM)
- ZURN Backflow Preventer, 3/4 in. Size, Bronze (34-375XLB)
- ZURN Reduced Pressure Zone Backflow Preventer (114-975XL2)
- ZURN Backflow Preventer, 3/4" Size, MNPT, 175psi (34-350)
- ZURN Reduced Pressure Zone Backflow Preventer (4-375A)
- ZURN Reduced Pressure Zone Backflow Preventer (212-375A)
- ZURN W/Ft Lead Free 1-1/2" 375Xl (112-375XLFT)
- TOTO Valve Cap Assembly Efvmc (THP3188)
- Zurn Valves