Shop All Backflow Preventers
Zurn
Backflow Preventer, 1 in, FNPT
Mfr # 1-350FT
Zoro # G508230081
product price: $238.61
/ea
Free Shipping & Returns
$238.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Bronze
- Temp. Range Up to 180 Degrees F
- Width 4 1/8 in
- Features Durable UV Resistant Reinforced Nylon EZSwap Pressure Vessel Resists Corrosion and Mineral Build-upto Better withstand Harsh Outdoor Conditions, EZSwap Pressure Vessel can be Removed and Replaced in Seconds, Reducing Repair Cost and Water System Down Time, EZSwap Pressure Vessel is Serviceable Off-Line and Reusable, Allowing Maintenance and Repairs to be Performed in the Safety of the Work Truck or Shop, Labor Savings from Ease of Flushing with only One Person Saves upto 15 Minutes Per Installation, Quick and thorough Winterization with Blow-Out Accessory Prevents Costly Freeze Damage and Improves Productivity when Freeze is Quickly Approaching, Reduced Labor and Repair Kit Costs Yield Savings of 75% or More During the Backflow Life-Cycle
- Height 5 in
Product Information
- Brand Zurn
- MFR # 1-350FT
- Zoro # G508230081
- UPC # 612052087276
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 4 1/8 in |
Height | 5 in |
Size | 1 in |
Length | 12 1/4 in |
Details
Item | Backflow Preventer |
Body Material | Cast Bronze |
Temp. Range | Up to 180 Degrees F |
Features | Durable UV Resistant Reinforced Nylon EZSwap Pressure Vessel Resists Corrosion and Mineral Build-upto Better withstand Harsh Outdoor Conditions, EZSwap Pressure Vessel can be Removed and Replaced in Seconds, Reducing Repair Cost and Water System Down Time, EZSwap Pressure Vessel is Serviceable Off-Line and Reusable, Allowing Maintenance and Repairs to be Performed in the Safety of the Work Truck or Shop, Labor Savings from Ease of Flushing with only One Person Saves upto 15 Minutes Per Installation, Quick and thorough Winterization with Blow-Out Accessory Prevents Costly Freeze Damage and Improves Productivity when Freeze is Quickly Approaching, Reduced Labor and Repair Kit Costs Yield Savings of 75% or More During the Backflow Life-Cycle |
Compliance | ASSE 1015, AWWA C510, C-UL Classified, CSA B64.5, IAPMO, UL Classified |
Standards | ASSE 1015, AWWA C510, C-UL Classified, CSA B64.5, IAPMO, UL |
Max. Pressure | 175 psi |
Connection | FNPT |
Max. Temp. | 180 Degrees F |
Description
Backflow Preventer, Size 1 in, Connection FNPT, Body Material Cast Bronze, Temp. Range Up to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 4 1/8 in, Length 12 1/4 in, Height 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-04-04-SS)
- TOTO Lid Assembly Cotton Ms990Cgr (THU9031#01)
- DELTA Stryke Three Function Diverter Trim Stainless (T11876-SS)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- ZURN Backflow Preventer, 3/4 in, FNPT (34-975XL2SAG)
- ZURN Reduced Pressure Zone Backflow Preventer (12-975XL2)
- ZURN Reduced Pressure Zone Backflow Preventer (114-975XL)
- ZURN Backflow Preventer, 3/4 in, Bronze (34-975XLD)
- ZURN Temperature and Pressure Relieve Valve (TP1100A-4C-175C)
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi (112-350)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF205A2F)
- Zurn Valves