Shop All Backflow Preventers
Zurn
Backflow Preventer, 1-1/4 in. Size, Bronze
Mfr # 114-375XLB
Zoro # G2373467
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low Lead Cast Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 7 1/2 in
- Pipe Size 1-1/4"
- Max. Temp. 180 Degrees F
Product Information
- Brand Zurn
- MFR # 114-375XLB
- Zoro # G2373467
- UPC # 612052208169
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 7 1/2 in |
Pipe Size | 1-1/4" |
Height | 9 1/2 in |
Size | 1 1/4 in |
Length | 14 7/8 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Low Lead Cast Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Temp. | 180 Degrees F |
Max. Pressure | 175 psi |
Series | Wilkins 375XLB |
Features | Black UV Stabilized Fusion Epoxy Coating to Help Deter Theft |
Compliance | AWWA Compliant C511, CSA Certified B64.4, NSF/ANSI 375 By IAPMO R and T |
Standards | Annex G, Approved By The Foundation for Cross Connection Control and Hydraulic Research At USC, ASSE Listed 1013, IAPMO listed, NSF Listed Standard 61 |
Connection | FNPT |
Valve Model Feature | Quarter-Turn Ball Valve |
Brand & Series | ZURN WILKINS 375XLB |
Description
Reduced Pressure Zone Backflow Preventer, Series Wilkins 375XLB, Size 1 1/4 in, Connection FNPT, Body Material Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 7 1/2 in, Length 14 7/8 in, Height 9 1/2 in, Features Black UV Stabilized Fusion Epoxy Coating to Help Deter Theft, Standards Annex G, Approved By The Foundation for Cross Connection Control and Hydraulic Research At USC, ASSE Listed 1013, IAPMO listed, NSF Listed Standard 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD Frzlss Wl Hydrnt 1/2X12" (C-134D12-BULK)
- JONES STEPHENS Polished Brass Escutcheon 1/2" CTS - 5/8" OD (E80050)
- RINNAI Cold Weather Kit For Re (RECOLDKIT)
- MOEN Handle Kit, 131097ORB (131097ORB)
- ZURN Double Check Backflow Preventer 114-950X (114-950XLT2)
- ZURN Dual Check Valve Assembly With Intermedi (12-760)
- ZURN Backflow Preventer, 3/4" Size, MNPT, 175psi (34-350)
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350)
- ZURN Reduced Pressure Zone Backflow Preventer (14-975XL2)
- ZURN Backflow Preventer, 1 in, FNPT (1-975XL2SAG)
- WATTS Backflow Preventer, Size 2", 175 psi (2 LF009M2-QT-S)
- Zurn Valves