Shop All Pressure Reducing Valves
Zurn
Auto Control Valve, 6 in. Pipe, Flanged
Mfr # 6-ZW209
Zoro # G2194048
product price: $5,624.30
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$5,624.30
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Inlet Size 6"
- Port Size 6" x 6"
- Connection Type Flanged
- Body Material Ductile Iron ASTM A536
Product Information
- Brand Zurn
- MFR # 6-ZW209
- Zoro # G2194048
- UPC # 612052118826
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 6" |
Inlet Size | 6" |
Port Size | 6" x 6" |
Description
Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 6, Connection Type Flanged, Operating Pressure 150 psi, Max. Continuous Flow Rate 1,800 gpm, Max. Intermittent Flow Rate 2,250 gpm, Port Size 6 x 6, Max. Fluid Temp. 140 Degrees F, Pilot Adjustment Range 15 to 150 psi, Body Material Ductile Iron ASTM A536, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Stem Material 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (GG-F600-125)
- FLEX-STRUT Pipe Strap, Standard, 6" (FS-7870-6 E/G)
- BRADLEY Foot Lever Pivot Pin (152-026)
- ZURN 1 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G63561)
- ZURN Pressure Reducing Valve 1-500Xlhlr (1-500XLHLR)
- ZURN Water Pressure Reducing Valve (212-500XLFC)
- ZURN Pressure Reducing Valve 12-Nr3Xldu (12-NR3XLDU)
- ZURN Water Pressure Reducing Valve, 1 In. (1-500XL)
- ZURN Du Fcxc Lead Free 1/2" Nr3Xl (12-NR3XLDUC)
- ZURN Water Pressure Reducing Valve, 3 In. (3-500XLYSBR)
- LEGEND VALVE 1" T-6802NL PRV BODY ONLY_PC (111-025NL)
- Zurn Valves