Shop All Pressure Reducing Valves
Zurn
Auto Control Valve, 2 in. Pipe, Threaded
Mfr # 2-ZW209TH
Zoro # G9555822
product price: $2,636.70
/ea
Free Shipping & Returns
$2,636.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Inlet Size 2"
- Port Size 2" x 2"
- Connection Type Threaded
- Body Material Ductile Iron ASTM A536
Product Information
- Brand Zurn
- MFR # 2-ZW209TH
- Zoro # G9555822
- UPC # 612052208954
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2" |
Inlet Size | 2" |
Port Size | 2" x 2" |
Description
Automatic Control Valve, Valve Type Pressure Reducing, Pipe Size 2, Connection Type Threaded, Operating Pressure 150 psi, Max. Continuous Flow Rate 210 gpm, Max. Intermittent Flow Rate 260 gpm, Port Size 2 x 2, Max. Fluid Temp. 140 Degrees F, Pilot Adjustment Range 15 to 150 psi, Body Material Ductile Iron ASTM A536, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Stem Material 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT 316 SS Threaded Union, Max. Pressure: 300 psi (600U111N010)
- KOHLER Assembly, Cover (1068525-2MB)
- GROHE Universal Snap Insert Starlight Chrome (0538600M)
- SPEAKMAN Sentinel Mark II 2.5 GPM Exposed Shower with Retro Shower Head (S-1495-3015)
- ZURN Water Pressure Reducing Valve, 2 In. (2-600XL)
- ZURN 3/4" 20XL Pressure Reducing Valve, Dbl Union Connection (34-20XLDU)
- ZURN Pressure Reducing Valve (2-500XL3)
- ZURN Pressure Reducing Valve 12-Nr3Xldu (12-NR3XLDU)
- ZURN Water Pressure Reducing Valve, 3 In. (3-500XLYSBR)
- ZURN Water Pressure Reducing Valve (34-600XLC)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF11401S)
- Zurn Pressure Reducing Valves