Shop All Toilet Repair Parts
Zurn
AquaVantage Urinal Rebuild Kit, 1.0 Gal
Mfr # P6000-EUA-WS1-RK
Zoro # G3480276
original price:
$46.94
17% off
new price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic, Rubber
- Type Urinal Rebuild Kit
- Gallons per Flush 1.0
- For Use With AquaVantage(TM) Flush Valves
Product Information
- Brand Zurn
- MFR # P6000-EUA-WS1-RK
- Zoro # G3480276
- UPC # 670240533110
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic, Rubber |
Type | Urinal Rebuild Kit |
Gallons per Flush | 1.0 |
For Use With | AquaVantage(TM) Flush Valves |
Includes | Handle Repair Kit, Vacuum Breaker Repair Kit And Tailpiece O-Ring, Valve Repair Kit |
For Use With Mfr. Model Number | Z6003-WS1-YB-YC, Z6003AV-WS1 |
Item | Diaphragm Assembly |
Sub-Category | Repair Kits and Tools |
For Flush Valve Type | Manual |
Description
Urinals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Monticello Handle Adapter Kit (100561)
- PARKER Tee, Steel, 1/4 in Pipe Size, 5000 PSI (1/4 MRO-S)
- ZORO SELECT Water Heater Pans, Plastic, 28" Dia. (60083)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- ZURN Toilet Seat (Z5955SS-EL)
- ZURN Tank Lever, Chrome (S004)
- ZURN Toilet Spud, 1-1/2 In, Brass/EPDM Rubber (P6000-HN-RB)
- ZURN Flush Valve Solenoid, Plastic (PTS6200-M)
- ZURN Disc, Molded, Use w/Diaphragm Kit (P6000-E14)
- ZURN Toilet Spud, 1-1/4 In, Brass/EPDM Rubber (P6001-HN-RB)
- KISSLER Handle Assembly, Brass, Coyne and Delaney (F-333-A)
- Zurn Toilet Repair Parts