Shop All Plumbing Parts
Zurn
AquaSense® AV 1.28 GPF exposed Flushometer
Mfr # ZEMS6000PL-HET-MOB
Zoro # G7725209
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Finish Chrome Plated
Product Information
- Brand Zurn
- MFR # ZEMS6000PL-HET-MOB
- Zoro # G7725209
- UPC # 670240850125
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Finish | Chrome Plated |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Hardwired |
Item | Aquasense Av 1.28 Gpf Exposed Flushomet |
Standards | ADA Compliant |
Includes | Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal Resistant Stop cap |
Pressure Range | 10 to 100 psi |
Description
Aquasense Av 1.28 Gpf Exposed Flushomet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 6" CHROME NIPPLE (311-090CP)
- LEGEND VALVE 1-1/2" T-5400NL COMP CURB STOP (314-157NL)
- ZORO SELECT Towel Bar, 3/4 in H, 24 in W, 3/4 in D, Plastic, Unfinished (15198)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Check Valve (FSBCV12)
- ZURN Handle Gasket, Use w/Flush Valves (P6000-M10)
- ZURN Access Cover, Pipe Dia 4 to 6 1/2 In (CO2530-SS7)
- ZURN Inside Cover, Plastic (P6000-L)
- ZURN Trap Primer Screw Driver, 8 x 10" (VP-DRIVER)
- ZURN Outlet, Snap-In Grate f/4" (FD2390-SS4)
- ZURN Flush Tube, Vacuum Breaker, 3/4 x 8-1/2 In (P6003-A-AA-CP)
- HDL HARDWARE Heavy Duty Bed Fittings (K6510011)
- Zurn Plumbing Parts & Accessories