Shop All Plumbing Parts
Zurn
Aquaflush® high efficiency Flushometer
Mfr # Z6003-WS1-VC-YB-YC
Zoro # G7725114
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Product Information
- Brand Zurn
- MFR # Z6003-WS1-VC-YB-YC
- Zoro # G7725114
- UPC # 670240426160
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Pressure Range | 10 to 100 psi |
Finish | Chrome Plated |
Item | Aquaflush High Efficiency Flushometer |
Standards | ADA Compliant |
Includes | Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal Resistant Stop cap |
Description
Aquaflush High Efficiency Flushometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP02809)
- ROSS CONTROLS Lubricator Full-Size Series, Sight Feed, 8 (236) Polycarbonate Bowl, 1/2" NPT (5111B4008)
- NIBCO 3/4" NOM C Copper Union (633W 3/4)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390000263)
- ZURN Air Gap Fitting, 1/2 in; 1 in, IPS Slip (AG-11)
- ZURN Carrier Wrench, Wall Type, 3" (Z1200-CPLGWRNCH-3)
- ZURN Z1341XL-P12 - 1/2" FPT Wall Faucet (Z1341XL-P12)
- ZURN Trap Primer Screw Driver, 8 x 10" (VP-DRIVER)
- ZURN Y Pipe Adaptor for Z6950-XL-IM model (P6950-XL-Y)
- ZURN Allen Wrench, For use with ZERK-CCP, ZERK-CP, ZERK-CPM (PERK6000-W-TC)
- DAYMARK 1/8 ALUM CABLE FERRULE (7670824)
- Zurn Plumbing Parts