Shop All Plumbing Parts
Zurn
Aquaflush® high efficiency Flushometer
Mfr # Z6000PL-HET-YK
Zoro # G7725087
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Finish Chrome Plated
Product Information
- Brand Zurn
- MFR # Z6000PL-HET-YK
- Zoro # G7725087
- UPC # 670240703773
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Finish | Chrome Plated |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Item | Aquaflush High Efficiency Flushometer |
Pressure Range | 10 to 100 psi |
Includes | Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal Resistant Stop cap |
Standards | ADA Compliant |
Description
Aquaflush High Efficiency Flushometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO China Lid For St706 With H n L, Tape C. (TCU706CR#11)
- THRIFCO PLUMBING 2 Inch X Close Brass Nipple (5320096)
- PARKER 5/8" x 1/2" Compression Union Connector (P10UC8)
- JONES STEPHENS 1-1/2 Closet Spud Gasket (C27302)
- ZURN Blow Out Flush Fitting RepairKit, 1-1/4in (RK114-350-375BOF)
- ZURN Air Gap Fitting, 1 1/4 in; 2 in, NPT (AG-5)
- ZURN Floor Interceptor, 2 In Pipe Dia (Z1180-2IP)
- ZURN 1" WH STOP -RB (P6000-C-WH-RB)
- ZURN Diaphragm (P6000-ER15)
- ZURN Repair Kit, Reduce Valve, 1 In (RK1-500XL)
- SLOAN V-553-A Coupling Cp (V553A)
- Zurn Plumbing Parts & Accessories