Shop All Supply Stop Valves
Zurn
Angle Stop Valve, Chrome, 2-3/4 in. L
Mfr # Z8800-XL-LK-PC
Zoro # G3984438
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 3/8"
- Material of Construction Brass
- Inlet Size 3/8"
- Body Material Brass
- Finish Chrome
Product Information
- Brand Zurn
- MFR # Z8800-XL-LK-PC
- Zoro # G3984438
- UPC # 670240811485
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Outlet Size | 3/8" |
Inlet Size | 3/8" |
Water Connector Inlet Size (In) | 3/8 |
Water Connector Outlet Size (In) | 3/8 |
Outside Dia. (In.) | 3/8 |
Length (In.) | 2-3/4 |
Inlet Size (In.) | 3/8 |
Pipe Dia. (In.) | 3/8 |
Supply Stop Inlet Size (In) | 3/8 |
Supply Stop Outlet Size (In) | 3/8 |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 3/8 in, Connection Type - Side 1 IPS, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 200 psi, Operating Temperature - Minimum 33 Degrees F, Operating Temperature - Maximum 100 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 3/4 In. (148 3/4)
- JONES STEPHENS Extension, 6", for 12" Water Meter Box (M12003)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Zinc-Plated (R0T2062-PP)
- SLOAN Isolated Solenoid Operator (EBV144A)
- ZURN Angle Stop Valve, Chrome, 2-1/2 in. L (ZH8822-XL-LR-PC)
- ZURN Angle Stop Valve, 2-3/4 in., Chrome (Z8802-XL-LK-PC)
- ZURN Angle Stop Valve, 2-1/2 in. Chrome (Z8808-XL-PC)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L, FIP (ZH8822-XL-LK-PC)
- ZURN Angle Stop Valve, 2-3/4 in. L, Brass (Z8804-XL-LK-PC)
- ZURN Angle Stop Valve, 2-1/2 in. L, Brass (Z8802-XL-PC)
- JOHN GUEST 1/4-Turn Stop, 3/8 In PF x MNPT, PK5 (PPSV-011223-W)
- Zurn Valves