Shop All Supply Stop Valves
Zurn
Angle Stop Valve, Chrome, 2-1/2 in. L
Mfr # ZH8824-XL-LR-PC
Zoro # G3984176
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Outlet Size 1/2"
- Material of Construction Brass
- Inlet Size 1/2"
- Body Material Brass
Product Information
- Brand Zurn
- MFR # ZH8824-XL-LR-PC
- Zoro # G3984176
- UPC # 670240381612
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Outlet Size | 1/2" |
Inlet Size | 1/2" |
Water Connector Inlet Size (In) | 1/2 |
Water Connector Outlet Size (In) | 3/8 |
Pipe Dia. (In.) | 1/2 |
Supply Stop Outlet Size (In) | 3/8 |
Supply Stop Inlet Size (In) | 1/2 |
Inlet Size (In.) | 1/2 |
Outside Dia. (In.) | 3/8 |
Length (In.) | 2-1/2 |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 1/2 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Compression, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 200 psi, Operating Temperature - Minimum 33 Degrees F, Operating Temperature - Maximum 100 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 1 in. MPT X 1 in. D FPT PVC Plug (PVC 02113 1000)
- SPEAKMAN Ceiling Mount Shower Arm, Brshd Nckl, 7" (S-2580-BN)
- ANVIL 1-1/4" MNPT x 1" FNPT Galvanized Hex Bushing (0319907002)
- KOHLER Nut, Cartridge (1226705)
- ZURN Angle Stop Valve, 2-3/4 in. Chrome (Z8804-XL-PC)
- ZURN Angle Stop Valve, Brass, 2-3/4 in. L (ZH8824-XL-LK-PC)
- ZURN Angle Stop Valve, 2-3/4 in. L, Brass (Z8804-XL-LK-PC)
- ZURN Closet Supply Stop, 1/2 in x 3/8 in CTS (Z8804-XL-CR-PC)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L, FIP (ZH8822-XL-LK-PC)
- ZURN Angle Stop Valve, 2-3/4 in. L, Chrome, FIP (Z8804-XL-LKQ-PC)
- LEGEND VALVE 1/2 SWT x 3/8 OD S-581 NO LEAD (114-113NL)
- Zurn Supply Stop Valves