Shop All Supply Stop Valves
Zurn
Angle Stop Valve, 2-1/2 in. Chrome
Mfr # Z8808-XL-PC
Zoro # G3984246
original price:
$10.05
10% off
new price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Outlet Size 1/2"
- Material of Construction Brass
- Inlet Size 1/2"
- Body Material Brass
Product Information
- Brand Zurn
- MFR # Z8808-XL-PC
- Zoro # G3984246
- UPC # 670240358997
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Outlet Size | 1/2" |
Inlet Size | 1/2" |
Water Connector Inlet Size (In) | 1/2 |
Water Connector Outlet Size (In) | 3/8 |
Length (In.) | 2-1/2 |
Supply Stop Inlet Size (In) | 1/2 |
Pipe Dia. (In.) | 1/2 |
Inlet Size (In.) | 1/2 |
Supply Stop Outlet Size (In) | 3/8 |
Outside Dia. (In.) | 3/8 |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 1/2 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Sweat, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 200 psi, Operating Temperature - Minimum 33 Degrees F, Operating Temperature - Maximum 100 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Sensor-operated Faucet, Electronic, 4" Deck Mount, Polished chrome (5EF-2D-DS)
- CHARLOTTE PIPE AND FOUNDRY 114 DWV 90 DEG Elbow (PVC 00300 0600HA)
- ASCO Rebuild Kit For 8222 (304031-MO)
- KENYON PVC Pipe Cutter, 2" Max Cut (41436GRA)
- ZURN Closet Supply Stop, 3/8 in x 3/8 in IPS (Z8800-XL-CR-PC)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L (Z8800-XL-LK-PC)
- ZURN Angle Stop Valve, Brass, 2-3/4 in. L (ZH8824-XL-LK-PC)
- ZURN Angle Stop Valve, Chrome, 2-1/2 in. L (ZH8822-XL-LR-PC)
- ZURN Lavatory Supply Stop, 3/8 inx3/8 in IPS (Z8800-XL-LR-PC)
- ZURN Angle Stop Valve, 2-3/4 in., Chrome (Z8802-XL-LK-PC)
- HULIFE Bidet parts, 1/2" compression T-valve & Spart Nut (HLB-TV)
- Zurn Supply Stop Valves