Shop All Plumbing Parts
Zurn
Air Gap Fitting, 2 1/2 in; 6 in, NPT
Mfr # AG-6
Zoro # G708232540
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 1/2 in, 6 in
- Material of Construction Cast Iron
- For Use With Series 375, Series 475
- Connection Type NPT
- Standards ANSI/ASME A 112.1.2
Product Information
- Brand Zurn
- MFR # AG-6
- Zoro # G708232540
- UPC # 612052053059
- Country of Origin China
- Category Plumbing Parts
Dimensions
Size | 2 1/2 in, 6 in |
Length | 10 in |
Details
Material of Construction | Cast Iron |
For Use With | Series 375, Series 475 |
Connection Type | NPT |
Standards | ANSI/ASME A 112.1.2 |
Item | Air Gap Fitting |
Compliance | ANSI/ASME A 112.1.2 |
Accessory Type | Air Gap Fitting |
Description
Air Gap Fitting, For Use With Series 375, Series 475, Size 2 1/2 in, 6 in, Connection Type NPT, Length 10 in, Material of Construction Cast Iron, Standards ANSI/ASME A 112.1.2, Compliance ANSI/ASME A 112.1.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Pedestal Sink Basin, 4" Center Hole, White (0467004.020)
- ARCTIC PURE PLUS Water Filter Assembly, Primary (AR-10000-P)
- JONES STEPHENS 3/4" x 3" Galvanized Steel Pipe Nipple (50730)
- JOHN GUEST Barbed, Threaded Stem Adapter, Polypropylene, White, 10 PK (PP051222W-PK10)
- ZURN Allen Wrench, For use with ZERK-CCP, ZERK-CP, ZERK-CPM (PERK6000-W-TC)
- ZURN Carrier Wrench, Wall Type, 2 x 6" (Z1200-VP-WRNCH)
- ZURN Tailpiece Assembly, 3 3/8 In (P6000-J3)
- ZURN Carrier Wrench, Wall Type, 3" (Z1200-CPLGWRNCH-3)
- ZURN Flush Tube, Vacuum Breaker, 3/4 x 8-1/2 In (P6003-A-AA-CP)
- ZURN Stop Valve Repair Kit, 3/4 In (PS6003-D)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 ss replacement screen)
- Zurn Plumbing Parts & Accessories