Shop All PEX Fittings
Zurn
Adapter, Polyalloy, 3/4" Tube
Mfr # QQPMC44X
Zoro # G3692911
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Polyalloy
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x MNPT
- Tube Size 3/4"
- Pipe Size - Pipe Fitting 3/4"
Product Information
- Brand Zurn
- MFR # QQPMC44X
- Zoro # G3692911
- UPC # 084169684028
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
PEX Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 1 21/32 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Description
PEX and Pipe Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Material Polymer, Overall Length 1 21/32 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Tee, Brass, Silver (164PLP-2)
- AMERICAN STANDARD Princeton Bathtub Lh Outlet, Linen (2390202.222)
- LDR INDUSTRIES UNION 1-1/4 BLACK (310 U-114)
- ZURN Aquaflush® high efficiency Flushometer (Z6000PL-HET-YK)
- ZURN Lf 10 Hot & 10 Cold Pre Assy (QPPM20-3)
- ZURN Tee, Brass, 1" x 3/4" x 3/4" Tube, PEX (QQT544GX)
- ZURN PEX CR COUPLING 3/4 10PK (UP016A10)
- ZURN Stub Out, Copper, PEX, 1/2"x 1/2" Tube (QSTUB12XX)
- ZURN COUPLING PEX 10PK 1/2"" (UP008A10)
- ZURN Elbow Stub Out, 90 deg., Copper, 1/2" Pipe (QSTUBLXX)
- PEXLOCK Pex Elbw Swv1/2X1/2F 2Pc (30816)
- Zurn Fittings