Shop All PEX Fittings
Zurn
Adapter, Low Lead Bras, 1" Tube
Mfr # QQSFC45GX
Zoro # G3711723
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x Female Swivel
- Tube Size 1"
- Pipe Size - Pipe Fitting 1"
Product Information
- Brand Zurn
- MFR # QQSFC45GX
- Zoro # G3711723
- UPC # 084169016683
- Country of Origin United States
- Category PEX Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1" |
PEX Size | 3/4" |
Pipe Size (Fittings) | 1" |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Inner Diameter | 1 in |
Overall Length | 1 7/32 in |
Description
PEX and Pipe Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Swivel FNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 1 in, Fitting Material Brass, Overall Length 1 7/32 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Standards CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 33 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Basin Faucet, Heavy Duty (120-005NL)
- ZORO SELECT 3/8" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LLZ5)
- ZORO SELECT Repair Clamp, Stainless Steel, Redi-Clamp (45181)
- RSVP INTERNATIONAL Pierced In-Sink Drainer (PP-SNK)
- ZURN Adapter, Low Lead Brass, 1/2" Tube (QQMC33GX)
- ZURN Coupling, Low Lead Brass, 1/2" Pipe (QQC33GX)
- ZURN Tee, PEX, 3/4" x 3/4" x 1" Pipe (QQPT445X)
- ZURN Elbow, 90 deg., Low Lead Brass, 3/4" Tube (QQE44GX)
- ZURN Stub Out, Copper, PEX w/Flange, 1/2"x8"Tube (QSTUBLXXF)
- ZURN Tee, Brass, 1" x 3/4" x 3/4" Tube, PEX (QQT544GX)
- B & K PEX CLAMP 1/2"" 100 PACK (UC953CP100)
- Zurn PEX Fittings