Shop All Toilet Bowls
Zurn
Ada Elongated Bowl Only (K) Z5560, 1.6 gpf, Siphon Jet, Floor Mount, Elongated
Mfr # Z5560-BWL
Zoro # G2105356
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Gallons per Flush 1.6
- Material Vitreous China
- Fits Brand ZURN
Product Information
- Brand Zurn
- MFR # Z5560-BWL
- Zoro # G2105356
- UPC # 670240616424
- Country of Origin United States
- Category Toilet Bowls
Dimensions
Manufacturers Warranty Length | 10 Yr. |
Bowl Depth | 19 " |
Details
Item | Ada Elongated Bowl Only (K) Z5560 |
Mounting Style | Floor |
Bowl Shape | Elongated |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Fits Brand | ZURN |
Standards | ANSI A117.1, ASME A112.19.2/CSA B45.1 |
Flushing Method | Siphon Jet |
Description
Ada Elongated Bowl Only (K) Z5560
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Malleable Iron Square Head Plug Class 125 (0318902566)
- SPEAKMAN Spindle Bushing Repair parts - 4 Pack (RPG05-1623)
- JOMAR VALVE Ball Valve, 1/2" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- KOHLER 42 (72799-2MB)
- GERBER PLUMBING Ultra Flush Pressure Assisted 1.0/1.28/1.6 GPF ADA Elongated Toilet Bowl Only in White (GUF21377)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-G9)
- TOTO Aquia IV Elongated Universal Height Skirted Toilet Bowl Cotton White (CT446CEFGNT40#01)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-0)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Sedona Beige (C776CEFG#12)
- KOHLER Corbelle Comfort Height Elongated Chair Height Toilet Bowl (4144-95)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Bone (C776CEFG#03)
- Zurn Toilet Bowls