Shop All Plumbing Parts
Zurn
Access Cover, Pipe Dia 4 to 6 1/2 In
Mfr # CO2530-SS7
Zoro # G1306164
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Material Stainless Steel
- For Use With 4 to 6-1/2" Pipes
- Connection - Drains Screw
- Overall Dia. (In.) 7
Product Information
- Brand Zurn
- MFR # CO2530-SS7
- Zoro # G1306164
- UPC # 670240494824
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Overall Dia. (In.) | 7 |
Pipe Dia. - Drains | 4" to 6-1/2" |
Pipe Dia. (In.) | 1-1/2" |
Overall Diameter | 7 in |
Overall Height | 1/8 in |
Details
Description
Cover, Product Type Cover, Overall Width Not Applicable, Overall Diameter 7 in, Material Stainless Steel, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Securing Screw, ADA Compliant No, Overall Height 1/8 in, For Use with Drain Type Cleanout Drain, Drain Style Round, Standards ANSI A112.36.2M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Sensor Connecting Wire, Copper, Plastic (P6900-CWB)
- OATEY PVC Recessed Cleanout Plug, 4" (43767)
- ZORO SELECT 5/8 " Dia., ABS, Silver Finish, Floor and Ceiling Plate (25755)
- ZURN 3/4" X10" FLUSH TUBE/VACUUM BREAKER L/NUT-RB (P6003-10-A-RB)
- ZURN Inside Cover, Plastic (P6000-L)
- ZURN Repair Kit, Reduce Valve, 2 In (RK2-500XL)
- ZURN Repair Kit, Reduce Valve, 2-1/2 In (RK212-500XL)
- ZURN Escutcheon And Coupling Assembly, 1 1/2In (P6000-H)
- ZURN Repair Kit, Reduce Valve, 1 In (RK1-500XL)
- AMERICAN STANDARD Skirt/Adaptor Long Kit, Brass (012167-0020A)
- Zurn Plumbing Parts