Shop All Drain Components
Zurn
ABS, Strainer: Round, Floor Cleanout
Mfr # CO-PV3
Zoro # G6064742
original price:
$66.32
10% off
new price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS
- Type Strainer: Round
- Grid Material Strainer: Nickel Bronze
- For Use With For Finished Floor Areas, For Foot Traffic and Light Duty Applications
- Connection Solvent Weld
Product Information
- Brand Zurn
- MFR # CO-PV3
- Zoro # G6064742
- UPC # 889934128727
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Overall Diameter | 5-3/16" |
Details
Item | Floor Cleanout |
Material of Construction | ABS |
Type | Strainer: Round |
Grid Material | Strainer: Nickel Bronze |
For Use With | For Finished Floor Areas, For Foot Traffic and Light Duty Applications |
Connection | Solvent Weld |
Pipe Dia In. | Outlet: 3"x 4" |
Description
Floor Clean Out,Adjustable,3 In. PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA TUB DIV FAUCET W/ D-SPUD, 4IN, 2 LEVER, 1/4 TURN, PLASTIC, CHROME (PF223361)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 3/8 in Pipe Size (439099)
- JONES STEPHENS Water Meter Key, 5/8" x 36" (M25536)
- HOME PLUS Fauct Kit 2Hpls Chrw/Sp (8238CP)
- ZURN CD4P Speedflex Air Gap (CD4P)
- ZURN PVC, Strainer: Square, Floor Drain (EZ-PV4-ST-SS)
- ZURN 3 " Dia., Aluminum, Silver Finish, Sediment Bucket (P1901-23-ALUM)
- ZURN Trench Gasket, EPDM Rubber (63253001)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV3-SS-CC)
- ZURN FD2375-NH3-F - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2375-NH3-F)
- EVERFLOW IPSx1-1/2" LA Pattern Trap for Tubular Drain Applications, Brass 1-1/2" (21315)
- Zurn Drain Components