Shop All Bell Traps and Drains
Zurn
5 " Nickel Bronze Floor Drain
Mfr # GR-FS05NI-C3N-PS-CC
Zoro # G5367774
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Square
- Color/Finish Polished Nickel Bronze
- Pipe Dia. (In.) 3"
- Grid Material Nickel Bronze
Product Information
- Brand Zurn
- MFR # GR-FS05NI-C3N-PS-CC
- Zoro # G5367774
- UPC # 670240838611
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 5-1/4 to 7 |
Length (In.) | 8 in |
Pipe Dia. - Drains | 3 in |
Overall Diameter | 8 in |
Height - Drains | 5 1/4 in to 7 in |
Overall Dia. (In.) | 5 |
Pipe Outside Diameter | 3 in |
Overall Width | 5 in |
Overall Length | 5 in |
Body Height | 4 in |
Overall Height | 7 1/4 in |
Body Diameter | 5 in |
Nominal Pipe Size | 3 in |
Description
Floor Drain, Standards ASME A112.6.3, IAPMO, Includes Grate Yes, Nominal Pipe Size 3 in, Pipe Outside Diameter 3 in, Drain Material Cast Iron, Includes Cast Iron Clamping Collar, Connection Type No Hub, Ligature Resistant No, Body Height 4 in, Product Type Floor Drain, Drain Style Square, Grate Material Nickel Bronze, Grate Color Gray, Overall Width 5 in, Overall Length 5 in, Overall Diameter 8 in, Body Diameter 5 in, Overall Height 7 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND22)
- SHARKBITE ANGLE VALVE 1/2X3/8in. COM (UR23036)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3254)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-S)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-3NH-5B)
- ZURN 3" Pipe Dia. PVC PVC Adapter (JP2210-PV3)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-HPP)
- ZURN 8-7/8" L Cast Iron Full Floor Drain Grate (P1900-GRATE)
- ZURN 3" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV3)
- ZURN Offset Pipe Protector, 2-1/4 in. Size (Z8945-NT)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- Zurn Bell Traps and Drains