Shop All Bell Traps and Drains
Zurn
5 " Nickel Bronze Floor Drain
Mfr # GR-FR05NI-P3S-PS-CC
Zoro # G5367661
original price:
$119.81
32% off
new price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Round
- Color/Finish Polished Nickel Bronze
- Pipe Dia. (In.) 2"
- Grid Material Nickel Bronze
Product Information
- Brand Zurn
- MFR # GR-FR05NI-P3S-PS-CC
- Zoro # G5367661
- UPC # 670240838482
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 5-1/4 to 7 |
Length (In.) | 8 in |
Height - Drains | 5 1/4 in to 7 in |
Pipe Dia. - Drains | 2 in |
Overall Dia. (In.) | 5 |
Overall Diameter | 5 in |
Overall Height | 6 7/8 in |
Pipe Outside Diameter | 2 in |
Body Diameter | 5 in |
Body Height | 3 3/4 in |
Nominal Pipe Size | 2 in |
Description
Floor Drain, Standards ASME A112.6.3, IAPMO, Includes Grate Yes, Nominal Pipe Size 2 in, Pipe Outside Diameter 2 in, Drain Material Plastic, Includes Cast Iron Clamping Collar, Connection Type Solvent Weld, Ligature Resistant No, Body Height 3 3/4 in, Product Type Floor Drain, Drain Style Round, Grate Material Nickel Bronze, Grate Color Gray, Overall Width Not Applicable, Overall Length Not Applicable, Overall Diameter 5 in, Body Diameter 5 in, Overall Height 6 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Cartridge, Cerama , Lh, Cold (011617-25)
- ZSI Beta Clamps, Standard, 1 In Tube, C (S3016C)
- SHARKBITE MAX Check Valve (UR2016)
- KOHLER Honesty Rite-Temp Valve Trim (T99762-4-2MB)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-P4S-PS-CC)
- ZURN 2" Pipe Dia. Cast Iron, Bronze IP Trap Standard (TS2900-IP2)
- ZURN 12-1/2" L Plastic Roof Drain Dome (P100-POLYDOME-USA)
- ZURN Cast Iron Roof Drain Dome (P100-DOME-CI)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-C4N-PS-CC)
- ZURN Offset Pipe Protector, 2-1/4 in. Size (Z8945-NT)
- JONES STEPHENS 2" Pipe Dia. Nickel Bronze Floor Drain (D65560)
- Zurn Bell Traps and Drains