Shop All Bell Traps and Drains
Zurn
5-3/16 " PVC, Nickel Bronze Floor Cleanout
Mfr # CO2450-PV4
Zoro # G3167683
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel Bronze
- Type Adjustable
- Color/Finish Nickel
- Pipe Dia. (In.) 4"
- Grid Material Nickel Bronze
Product Information
- Brand Zurn
- MFR # CO2450-PV4
- Zoro # G3167683
- UPC # 670240402812
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 3 5/16 in |
Length (In.) | 5-3/16" |
Pipe Dia. - Drains | 4 in |
Overall Dia. (In.) | 5-3/16 |
Overall Diameter | 5 in |
Height | 3 5/16 in |
Overall Height | 3 3/8 in |
Description
Floor Cleanout, Product Type Floor Cleanout, Overall Width Not Applicable, Overall Diameter 5 in, Material Plastic, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 3 3/8 in, For Use with Drain Type Floor Drain, Drain Style Round, Standards UPC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" S-601 PVC BALL VALVE (201-406)
- DANCO Bath Shoe Universal Chrome (89204)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 10 Micron, 7-3/4"x30-3/4" (HSC-170-10)
- LEGEND VALVE 3/4" T-545VB NO LEAD SILLCOCK (107-414NL)
- ZURN 8-7/8" L Cast Iron Full Floor Drain Grate (P1900-GRATE)
- ZURN 6-7/8 " Aluminum Drain Dome (P1900-semi-dome-alum)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel Bronze Shower Drain (FD2254-AB2-S5)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-C4N-PS-CC)
- ZURN 2" Pipe Dia. Brass, Cast Iron Shower Drain, Color/Finish: Polished (FD2254-PO2-BS4)
- ZURN 9 " Cast-iron Floor Drain (Z554-4NH)
- JAY R. SMITH MANUFACTURING Floor Drain Grate, Round with Square Holes, Screw-In, 3-7/8 in Overall Dia, 1/8 in Thick, Bronze (A05PBG)
- Zurn Bell Traps and Drains