Shop All PEX Fittings
Zurn
3/4" Pipe Copper Crimp Clamp Ring
Mfr # QCR4XPC
Zoro # G5487800
$0.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Clamp Ring
- Fitting Connection Type PEx Qickport
- Tube Size 3/4"
- Pipe Size - Pipe Fitting 3/4"
Product Information
- Brand Zurn
- MFR # QCR4XPC
- Zoro # G5487800
- UPC # 084169115782
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
PEX Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 19/32 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 3/4 in |
Description
Crimp Clamp Ring, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Material Copper, Overall Length 19/32 in, Specific Fitting Shape Crimp Ring, Application Potable Water, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, Minimum Operating Temperature 33 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS TEE INSERT 3/4 X 1/2""FPT (1402101RMC)
- ANVIL Steel Channel 1-5/8in (2400700304)
- FISHER MFG Spout (3963)
- ELKAY Drinking Fountain Head, For Elkay (LK1141A)
- ZURN Drop Ear Elbow, 90 deg., Low Lead Brass (QQDE33BFGX)
- ZURN Elbow, 90 deg., Low Lead Brass, 1/2" Tube (QQE33BTGX)
- ZURN Tee, Polyalloy, 3/4" x 3/4" x 1/2" Pipe (QQPT443X)
- ZURN Tee, Polyalloy, 3/4" x 1/2" x 1/2" Pipe (QQPT433X)
- ZURN Tee, Brass, 1" x 1" x 3/4" Tube, PEX (QQT554GX)
- ZURN Adapter, Copper, 1/2" Tube (QQ750CX)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Expansion Barb x 1 in. FNPT Female Adapter (EPXFA341)
- Zurn Fittings