Shop All Bell Traps and Drains
Zurn
3" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain
Mfr # FD2210-PV3
Zoro # G5410260
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel Bronze
- Type Adjustable
- Pipe Dia. (In.) 3"
- Grid Material Nickel Bronze
- Height (In.) 5-1/16"
Product Information
- Brand Zurn
- MFR # FD2210-PV3
- Zoro # G5410260
- UPC # 670240402447
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 5-1/16" |
Length (In.) | 5-3/16" |
Overall Diameter | 5 1/4 in |
Pipe Outside Diameter | 3 in |
Body Diameter | 5 1/4 in |
Body Height | 3 3/8 in |
Details
Material of Construction | PVC, Nickel Bronze |
Type | Adjustable |
Grid Material | Nickel Bronze |
Connection | Solvent-Weld |
Drain Material | Plastic |
Item | Floor Drain |
Ligature Resistant | No |
Connection Type | Solvent Weld |
ADA Compliant | No |
Grate Finish | Nickel |
Product Type | Floor Drain |
Includes Grate | Yes |
Drain Style | Round |
Drain Stopper Type | None |
Description
Floor Drain, Includes Grate Yes, Pipe Outside Diameter 3 in, Drain Material Plastic, Connection Type Solvent Weld, Ligature Resistant No, Body Height 3 3/8 in, Product Type Floor Drain, Drain Style Round, Overall Diameter 5 1/4 in, Body Diameter 5 1/4 in, Grate Finish Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1/2" Faucet Adapter, Brass (55 1200 5)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-95)
- ZORO SELECT 1" FNPT SS Threaded Flange (4381001020)
- NU-CALGON Scale Inhibitor, Solid (4173-04)
- ZURN 3-1/4" Pipe Dia. PVC Trap Protector (Z8943-NT)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-32-EO-WG)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Drain (EZ2-PV3)
- ZURN 2" Pipe Dia. ABS and Cast Iron Floor Drain (FD2350-AB2)
- ZURN 2" Pipe Dia. Cast Iron, Bronze IP Trap Standard (TS2900-IP2)
- ZURN 6-7/8 " Plastic Drain Dome (P1900-semi-dome)
- OATEY 6x6 PVC Bell Trap Drain (43637)
- Zurn Bell Traps and Drains