Shop All Bell Traps and Drains
This Product is Discontinued
Zurn
3" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain (Discontinued)
Mfr # FD2322-IP3
Zoro # G5411329
This Product is Discontinued
Key Features
- Material of Construction Cast Iron, Nickel Bronze
- Type Adjustable
- Pipe Dia. (In.) 3"
- Grid Material Nickel Bronze
- Height (In.) 3-3/4"
Product Information
- Brand Zurn
- MFR # FD2322-IP3
- Zoro # G5411329
- UPC # 670240613423
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 3-3/4" |
Length (In.) | 7" |
Details
Material of Construction | Cast Iron, Nickel Bronze |
Type | Adjustable |
Grid Material | Nickel Bronze |
Connection | IPS |
Item | Adjustable Floor Drain |
Description
Adjustable Floor Drain,3 In. IPS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.