Shop All Plumbing Parts
Zurn
2.4 GPF battery-powered concealed flushometer
Mfr # ZP6800-PWS-NES-BATT
Zoro # G7724965
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 2.4 gpf
- Finish Chrome Plated
Product Information
- Brand Zurn
- MFR # ZP6800-PWS-NES-BATT
- Zoro # G7724965
- UPC # 889934117622
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Rear Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 2.4 gpf |
Finish | Chrome Plated |
Rough-In | 14 1/2 in |
Spud Coupling | 1 1/2 in |
Item | Battery-Powered Concealed Flushometer 2. |
Standards | ADA Compliant |
Includes | Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal Resistant Stop cap |
Pressure Range | 10 to 100 psi |
Description
Battery-Powered Concealed Flushometer 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Tee, Thread To Barb, Poly, 1/2 In NPT, PK10 (T8-6HDPE)
- COLDER 1/2" MNPT Quick Disconnect Coupler (HFCD10812)
- ZORO SELECT 4" x 4" Black Pipe Nipple Sch 40 (2WV80)
- ZORO SELECT Globe Valve, Class 800, 1/2 In., FNPT (4371006370)
- ZURN Solenoid (PTR6200-M)
- ZURN Interceptor Screen, 3-1/2 In L (P1180-PVC-SCREEN)
- ZURN Self Rimming Laundry Tray (MS2624)
- ZURN Sink Liner, SS, 2 in. Size, Floor (Z1901-RL2)
- ZURN Aquaflush® high efficiency Flushometer (Z6000-WS1-VC-YB-YC)
- ZURN Flush Tube, Vacuum Breaker, 3/4 x 8-1/2 In (P6003-A-AA-CP)
- RINNAI Kit, Control-R Wrls Demd Rcrc 1PB w/Pump (RWMKT01P)
- Zurn Plumbing Parts & Accessories