Shop All Sink Drains
Zurn
2" Pipe Dia., Steel, Grease Interceptor Trap
Mfr # GT2700-10-2NH
Zoro # G4438052
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Material of Construction - Drains Coated Fabricated Steel
- Overall Depth 11 3/4 in
- Overall Height 11 3/4 in
- Includes Flow Diffusing Baffle, Integral Trap, Vented Inlet Flow Control Device
Product Information
- Brand Zurn
- MFR # GT2700-10-2NH
- Zoro # G4438052
- UPC # 670240469808
- Country of Origin United States
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 2 in |
Overall Depth | 11 3/4 in |
Overall Height | 11 3/4 in |
Overall Width | 14 in |
Length (In.) | 19-1/4" |
Pipe Dia. (In.) | 2" |
Overall Length | 19 1/4 in |
Inlet Pipe Size | 2 in |
Outlet Pipe Size | 2 in |
Description
Grease Interceptor, Outlet Connection Type No Hub, Application Grease, Overall Depth 11 3/4 in, Overall Width 14 in, Color Green, Features Silicon Odor Seal, Maximum Temperature 160 Degrees F, Standards UPC, Inlet Pipe Size 2 in, Finish Coated Fabricated Steel, Flow Rate 10 gpm, Capacity 20 lb, Includes Flow Diffusing Baffle, Integral Trap, Vented Inlet Flow Control Device, Material Steel, Inlet Connection Type No Hub, Outlet Pipe Size 2 in, Overall Length 19 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON HYDRO-LINE ROD SEAL KIT VALVE PARTS AND ACCESSORY (SKN5-681-16)
- AMERICAN FILTER CO AFC Brand AFC-RF-S3, Compatible to Samsung 9101 Refrigerator Water Filters (1PK) Made by AFC (9101-AFC-RF-S3-1-69835)
- SUBURBAN MANUFACTURING Suburban Manufacturing 233514 Suburban Magnesium Water Heater Anode Rod (S6U-233514)
- T&S BRASS Non-Splash Aerator Adapter (044A)
- ZURN 1-1/4" Pipe Dia., Brass, Kitchen, J-Bend (ZR361-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, P-Trap (Z8702-9B-PC)
- ZURN FS12 12" Polymer Floor Sink Full Grate (PS12-F)
- ZURN 1-1/4" Pipe Dia., Brass, Slip, Extension Tube (ZR7176N-12-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Center Outlet, Waste Tee with Arm (Z8758-SC)
- ZURN 1-1/4" Pipe Dia., Brass, Kitchen, P-Trap (ZR367-PC)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4002)
- Zurn Sink Drains