Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. PVC, Stainless Steel Shower Drain
Mfr # FD2254-PV2-FMT
Zoro # G5411231
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Stainless Steel
- Type Adjustable
- Pipe Dia. (In.) 2"
- Grid Material Stainless Steel
- Height (In.) 4-5/8"
Product Information
- Brand Zurn
- MFR # FD2254-PV2-FMT
- Zoro # G5411231
- UPC # 670240540569
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 4-5/8" |
Length (In.) | 6-1/2" |
Details
Material of Construction | PVC, Stainless Steel |
Type | Adjustable |
Grid Material | Stainless Steel |
Connection | Hub |
Item | Shower Drain |
Description
Shower Drain,PVC,Full SS Strainer 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT x 2" FNPT Galvanized Hex Bushing (2WJ89)
- PARKER Straight, Steel, 3/8 in, M SAE x M BSPP (6-3/8F5OHF42EDS)
- DIXON Cam and Groove, CouplerxClamp End, SS, 2" (RC200SE)
- ZORO SELECT Tubing, 1.18 in. ID, 1-1/4 in. OD, Aluminum (4NTF5)
- ZURN 2" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2-FMT)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-3NH-5B)
- ZURN 10" Dia. Cast Iron Roof Drain Dome (P121-DOME-CI)
- ZURN 3" x 4" Pipe Dia. ABS, Stainless Steel Floor Drain (FD2202-PVC)
- ZURN 2"- 3" Pipe Dia. PVC, Nickel Bronze Round Floor Drain (EZ1-PV2)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain (FD2321-IP2)
- OATEY 2" Pipe Dia. Backwater Device for Integal Drain (42725)
- Zurn Bell Traps and Drains