Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. PVC, Nickel Bronze Floor Drain
Mfr # FD2220-PV2-NT
Zoro # G5410769
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel Bronze
- Type Round
- Pipe Dia. (In.) 2"
- Grid Material Nickel Bronze
- Height (In.) 2-31/32"
Product Information
- Brand Zurn
- MFR # FD2220-PV2-NT
- Zoro # G5410769
- UPC # 670240465107
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2-31/32" |
Length (In.) | 5-5/16" |
Details
Material of Construction | PVC, Nickel Bronze |
Type | Round |
Grid Material | Nickel Bronze |
Connection | Hub |
Item | Floor Drain |
Description
Floor Drain,Med Body,Rnd 2 In. PVC,5-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Baucosmopolitan Robe Hook Starlight Chro (40461001)
- ZORO SELECT 2" x 3/4" Malleable Iron Reducing Coupling Class 300 (4316001460)
- PROPLUS 3/4 Lead Free Galvanized Malleable Fitting Coupling Silver (44169)
- A.O. SMITH 9005298105 Kit Burner Ass'Y - (9005298105)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel Bronze Shower Drain (FD2254-AB2-S5)
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-DGE)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-P4S-PS-CC)
- ZURN 2" Pipe Dia. PVC, Cast Iron Roof Drain, Grid Material: Polyethylene (RD2120-PV2)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR06NI-C3N-PS-CC)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-C3N-PS-CC)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Combination Drain Trap (J60061)
- Zurn Bell Traps and Drains