Shop All Bell Traps and Drains
Zurn
2" Pipe Dia. Cast Iron, Nickel Bronze Shower Drain
Mfr # FD2254-NH2-R5
Zoro # G5410933
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron, Nickel Bronze
- Type Round Adjustable
- Pipe Dia. (In.) 2"
- Grid Material Nickel Bronze
- Height (In.) 5-7/16"
Product Information
- Brand Zurn
- MFR # FD2254-NH2-R5
- Zoro # G5410933
- UPC # 670240539358
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 5-7/16" |
Length (In.) | 6-3/8" |
Details
Material of Construction | Cast Iron, Nickel Bronze |
Type | Round Adjustable |
Grid Material | Nickel Bronze |
Connection | No-Hub |
Item | Shower Drain |
Description
Shower Drain,5 In. Nickel Head Assy,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Utility Sink Bowl Size: 16in x 14in NSF (SINK 141611 - FAUCET)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281645)
- STIEBEL ELTRON Water Heater, Electric Storage, PSH 20Plus (235968)
- B & K/MUELLER INDS(IMPORT) 3/4Xclose Blk Nipple (584-001HN)
- ZURN 2" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2-FMT)
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV4)
- ZURN 2" Pipe Dia. Cast Iron Dome Strainer (FD2375-NH2)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGC)
- ZURN 2" - 3" Pipe Dia. PVC, Stainless Steel Round Floor Drain (EZ-PV2-SS)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain (FD2321-IP2)
- JAY R. SMITH MANUFACTURING 4" Pipe Dia. Nickel Bronze Floor Cleanout (4890C04)
- Zurn Bell Traps and Drains