Shop All Backflow Preventers
Zurn
2-375DA - 2" 375DA Reduced Pressure Detector Backflow Preventer
Mfr # 2-375DA
Zoro # G2391920
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,867.99
Free 30-Day Returns
Key Features
- Width 19.3
- Features Relief valve and checks are easily accessible for in-line maintenance
- Height 28.3
- Length 36.8
- Material of Construction Epoxy-coated ductile iron body and stainless steel internals resist corrosion
Product Information
- Brand Zurn
- MFR # 2-375DA
- Zoro # G2391920
- UPC # 612052203201
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 19.3 |
Height | 28.3 |
Length | 36.8 |
Details
Features | Relief valve and checks are easily accessible for in-line maintenance |
Material of Construction | Epoxy-coated ductile iron body and stainless steel internals resist corrosion |
Description
The Zurn Wilkins 375DA Reduced Pressure Detector Assembly with epoxy coated ductile iron body provides high hazard protection and is ideal for fire protection applications, with a metered by-pass to detect leaks and unauthorized water use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING Union Galv Mallble 150Lb 1-1/2 (34B-1-1/2G)
- LEGRIS Metric Push-to-Connect Fitting (3104 12 10)
- WATTS Relief valve (3/4 174A 125 FS)
- DELTA Trinsic Metal Soap Dispenser (RP100734BL)
- ZURN Backflow Preventer, 1-1/4" Size, 175 psi (114-350)
- ZURN Reduced Pressure Principle Backflow Prev (AG-4)
- ZURN Backflow Preventer, 1 1/2 in, FNPT (112-950XLT2)
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi (112-350XL)
- ZURN W/Bv 1 1/2" 950Xl (112-950XL)
- ZURN 112-375XLS-1-1/2" 375XL Reduced Pressure Principle Backflow Preventer (112-375XLS)
- ZURN Backflow Preventer, 2 in, FNPT (2-950XL3)
- Zurn Backflow Preventers