Shop All Backflow Preventer Repair Kits
Zurn
2 1/2" to 3" Dia Backflow Repair Kit, #1 Check Assy for 375/475
Mfr # RK212-375CK1
Zoro # G3642288
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5
- Length 8.375
- Height 5.375
- Features First Check Assembly Repair Kit
- Application Waterworks
Product Information
- Brand Zurn
- MFR # RK212-375CK1
- Zoro # G3642288
- UPC # 612052282138
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Dimensions
Width | 8.5 |
Length | 8.375 |
Height | 5.375 |
Details
Features | First Check Assembly Repair Kit |
Application | Waterworks |
Description
The 375CK1 Repair Kit comes with Seat Retainer #1, O-ring Seat, Nut Poppet Retainer, Washer #1 Check, O-ring stern, Poppet Retainer, Seat Ring, Seat Assembly #1 Poppet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 5" GALVANIZED NIPPLE (356-168E)
- ACORN CONTROLS Hand-Wash Station (PS1010-F11)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-12)
- MOEN Loop Handlechrome(Laguna) (H520-CH)
- ZURN 2 1/2" to 3" Dia Backflow Repair Kit, #2 Check Assy for 375/350/475/450 (RK212-350CK2)
- ZURN 6" Dia Backflow Repair Kit, #1 Check Assy for 475DA/475DAV (RK6-375CK1)
- ZURN 6" Dia Backflow Repair Kit, #2 Check Assy for 375DA/350DA/475DA/450DA (RK6-350CK2)
- ZURN 2 1/2" to 4" Dia Backflow Repair Kit, #2 Check Assy 375A/350A/475/450 (RK4-350CK2)
- ZURN Backflow Preventer Repair Kit, For 975 (RK34-375R)
- ZURN 2 1/2" to 4" Dia Backflow Repair Repair Kit, #1 Check Assy for 350/450 (RK4-350CK1)
- WATTS Repair Kit, Watts Series 009 M2, 3/4 In (009 M2 3/4 1st Check Kit)
- Zurn Valves