Shop All Utility Sinks
Zurn
18-1/4" W x 21-1/2" L x 20" H, Wall Mount, Vitreous china
Mfr # Z5344
Zoro # G7226007
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Vitreous china
- Color White
- Overall Height 20 in
- Overall Length 20 in
Product Information
- Brand Zurn
- MFR # Z5344
- Zoro # G7226007
- UPC # 670240605800
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 20 in |
Overall Length | 20 in |
Bowl Depth | 5 3/4 in |
Overall Width | 18 in |
Manufacturers Warranty Length | 3 yr |
Back Splash Height | 2 1/2 in |
Bowl Size | 20 in x 18 in |
Faucet Hole Dia. | 1 1/2 in |
Bowl Width | 18 in |
Bowl Length | 20 in |
Description
Lavatory Sink, ADA Compliance Yes, Back Splash Height 2 1/2 in, Bowl Depth 5 3/4 in, Oval, Bowl Size 20 in x 18 in, White, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Unfinished, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 2, Overall Height 20 in, Overall Length 20 in, Overall Width 18 in, Zurn, Z5340 Series Series, Vitreous China, Sink Type Bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-1/2" x 1" Malleable Iron Reducing Tee Class 300 (5PAL8)
- AQUATROL Safety Relief Valve, 1 x 1-1/4,150 psi (740EF1M1K1-150)
- COOL KITCHEN Complete Yard Hydrant Head Imported (CO2078544)
- ASCO Rebuild Kit, for 4EMF4 (304359)
- ZURN 21 1/2 in W x 18 in L x 20 in H, Wall Mount, Vitreous china (Z5348)
- ZURN 28 in W x 28 in L x 13 in H, Floor Mount, Cast iron, Utility Sink (Z5850)
- ZURN 21 1/2 in W x 18 in L x 20 in H, Wall Mount, Vitreous china (Z5341)
- ZURN 18-1/4" W x 20" L x 20" H, Rigid Plastic, Lavatory Enclosure (Z6900-VG)
- SANI-LAV 21 1/2 in W x 21 in L x 45 1/5 in H, Floor Mount, Utility Sink (U1818)
- ELKAY 21 1/4 in W x 17 in L x 6 1/2 in H, Top Mount, Bathroom Sink (D117213)
- ORION 17 1/2 in W x 27 1/2 in L x 13 in H, Above or Below, Laboratory Sink (ARLS 18)
- Zurn Utility Sinks