Shop All Automatic Flush Valve
Zurn
1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS
Mfr # Z6611AV-WS1-11L
Zoro # G3984885
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 10 in
Product Information
- Brand Zurn
- MFR # Z6611AV-WS1-11L
- Zoro # G3984885
- UPC # 670240552197
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1-1/2 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Rear Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 10 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Manual |
Fixture Type | Toilet |
Finish | Rough Brass |
Item | Manual Flush Valve |
Valve Design | Diaphragm |
Standards | A112.19.2, A112.19.5, A112.19.6, ASME A112.18.1/CSA B125.1, ASSE 1037 and 101 |
Pressure Range | 25 to 80 psi |
Includes | Adjustable Tailpiece and Spud Coupling for Back Spud Connection, High Pressure Vacuum Breaker, Piece Hex Coupling Nut |
Handle Type | Push Button |
Connection Location | Back Spud |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pilot, Intermittent (SP12049B)
- KOHLER Large Shower Basket (1897-BS)
- ZORO SELECT 1/2" x 3 ft Non-Threaded Black Pipe Sch 40 (583-360LS)
- CHERNE Iron Grip Mechanical Pipe Plug, 8 In Nominal, Cast Iron, 17 In L, Import, 268088 (268088)
- ZURN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 1 in IPS (ZTR6203-ULF)
- ZURN 0.125 gpf, Urinal Manual Flush Valve, Chrome, 3/4 in IPS (Z6003AV-ULF)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6201-WS1)
- ZURN 1.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-CPM)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZTR6203-EWS)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Fv W/Hardwired Power (ZTR6200-WS1-DF-HW)
- AMTC VALVE 0.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (AEF-801-CU-05)
- Zurn Automatic Flush Valve