Shop All Plumbing Parts
Zurn
1.6 GAL CONCEALED MOTORIZED FLSH VLV W/11L
Mfr # ZEMS6152AV-WS1-11L
Zoro # G7724974
product price: $561.68
/ea
Free Shipping & Returns
$561.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Hardwired
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Finish Chrome Plated
Product Information
- Brand Zurn
- MFR # ZEMS6152AV-WS1-11L
- Zoro # G7724974
- UPC # 670240385245
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Manufacturers Warranty Length | 3 yr |
Inlet Size | 1 in IPS |
Details
Basic Power Source | Hardwired |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Finish | Chrome Plated |
Standards | ADA Compliant |
Pressure Range | 10 to 100 psi |
Includes | Cast Wall Flange, Set Screw, Sweat Solder Kit, Vandal Resistant Stop cap |
Item | Concealed Motorized Flsh Vlv W/11L 1.6 G |
Fixture Connection | Rear Spud |
Rough-In | 14 1/2 in |
Spud Coupling | 1 1/2 in |
Description
Concealed Motorized Flsh Vlv W/11L 1.6 G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC (VA9203-BGB-2)
- DURA-BLOK Pipe Support Block, 2000 Lb Load, 5 In H (DB40)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV3-SS-CC)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Towel Ring, Satin Nickel (LG-TR1 15)
- ZURN Gal Metroflush Kit 1.0 (P6200-EU-WS1)
- ZURN 1.28 GAL EXPOSED MANUAL VALVE (Z6010AV-HET)
- ZURN Complete Repair Kit, 1", Model 420XL/420 (RK1-420)
- ZURN Interceptor Screen, 3-1/2 In L (P1180-PVC-SCREEN)
- ZURN Carbonated Beverage Backflow Preventer 3/8" (38-740)
- ZURN Solenoid (PTR6200-M)
- STA-RITE Trap Basket (C8-58P)
- Zurn Plumbing Parts