Shop All Manual Flush Valves
Zurn
1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet
Mfr # Z6000AV-3-HET
Zoro # G1855476
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Rough-In 27 in
Product Information
- Brand Zurn
- MFR # Z6000AV-3-HET
- Zoro # G1855476
- UPC # 670240382282
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Rough-In | 27 in |
Spud Coupling | 1 1/2 in |
Item | Manual Flush Valve |
Standards | ADA Compliant; ANSI/ASME A112.19.2-2003, CAN/CSA B45 |
Valve Design | Diaphragm |
Exposed/Concealed | Exposed |
Power Source | Manual Operation |
Basic Power Source | Manual |
Fixture Type | Toilet |
Pressure Range | 10 to 100 psi |
Finish | Polished Chrome |
Connection Location | Top |
Includes | Adjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT 316 SS Threaded Cap (60RDC111N020)
- BLACK SWAN Water Meter Key 1/2" x 36" (19160)
- ZORO SELECT CPVC Union, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4197-005)
- AMERICAN STANDARD Long Handle Adapter, Town Square (M918025-0070A)
- ZURN Tailpiece Kit, 3/4" Cpvc Union (34-TPKCPVC)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Z6000-3-WS1-YB-YC)
- ZURN 1.6 GAL CONCEALED PENALFlush Valve W/4L (Z6611AV-WS1-4L)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, 1 in IPS Inlet (ZER6000AV-HET-CPM)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (Z6000AV-WS1)
- ZURN Solenoid Valve Replacement Kit (PR6000-M)
- SLOAN Sloan Toilet Urinal Retrofit Sensor Flush Valve, SMO EBV 89AMETAL (325105)
- Zurn Manual Flush Valves