Shop All Backflow Preventers
Zurn
112-375XLS-1-1/2" 375XL Reduced Pressure Principle Backflow Preventer
Mfr # 112-375XLS
Zoro # G2391528
Free Shipping & Returns
$1,363.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11.5
- Features EZSwap® Pressure Vessel is removable for easy access and added convenience
- Height 7.6
- Length 23.5
- Material of Construction Minimal bronze construction acts as theft deterrent
Product Information
- Brand Zurn
- MFR # 112-375XLS
- Zoro # G2391528
- UPC # 670240665583
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 11.5 |
Height | 7.6 |
Length | 23.5 |
Details
Features | EZSwap® Pressure Vessel is removable for easy access and added convenience |
Material of Construction | Minimal bronze construction acts as theft deterrent |
Application | Plumbing |
Description
The Zurn Wilkins 375XL Reduced Pressure Principle Backflow Preventer provides high hazard protection for potable water applications. The EZSwapTM Pressure Vessel is removed and replaced with the Flush Fitting Tool for faster flushing and testing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pipe Nipple, Steel, 1/2 x 3/8 in, MNPTF (1/2 X 3/8 FF-S)
- KINGSTON BRASS Heritage Wall-Mount Soap Dish, Brushed Nickel (BA1755SN)
- PARKER UNION (62PLM-6M)
- SIMMONS Hydrant Yard Frost Proof 3Ft (903/4803LF)
- ZURN Reduced Pressure Zone Backflow Preventer (112-975XL)
- ZURN Reduced Pressure Zone Backflow Preventer (114-975XL2)
- ZURN Reduced Pressure Principle Backflow Prev (1-975XL2S)
- ZURN Tcu Fast Test Lead Free 3/4" 975Xl2 (34-975XL2TCUFT)
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi (112-350)
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi (112-350XL)
- ZURN Double Check Backflow Preventer 1-950Xlt (1-950XLT2FT)
- Zurn Backflow Preventers