Shop All Y & Basket Strainers
Zurn
1", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG
Mfr # 1-SXL
Zoro # G4451684
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 180 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Lead Free Bronze
Product Information
- Brand Zurn
- MFR # 1-SXL
- Zoro # G4451684
- UPC # 612052059198
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1" |
Length | 4-1/2" |
Height | 4" |
Width | 2" |
Mesh Size | 20 mesh |
Port 3 Connection Size | 1/2 in |
Port 1 Connection Size | 1 in |
Port 2 Connection Size | 1 in |
Description
Y Strainer, Pipe Size 1 in, Maximum Pressure at 100 deg F 300 psi, Length 4 1/2 in, Height 4 in, Blow Off Port 1/2 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Bronze, Flow Rate 90 gpm, For Use With Water, Includes Screen Yes, Maximum Pressure 300 psi WOG, Maximum Temperature 180 Degrees F, Micron Rating 841 micron, Port 1 Connection Size 1 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 1 in, Port 2 Connection Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87806)
- EZ-FLO EASTMAN Water Heater Conn 3/4Fx3/4X18 (0437118)
- RON-VIK Line Strainer, 3/8", FNPT (5739790)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTL3)
- ZURN 2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (2-SXL)
- ZURN Ductile Iron Wye Type Strainer, 4 in Pipe (4-FSC)
- ZURN 3", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (3-SXL)
- ZURN 1-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (112-SXL)
- ZURN 3/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (34-SXL)
- ZURN 1-1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (114-SXL)
- HAYWARD FLOW CONTROL 1-1/4" and 1-1/2", PVC, Screen (YSX1015022)
- Zurn Y & Basket Strainers