Shop All Pressure Reducing Valves
Zurn
1" 20XL Pressure Reducing Valve
Mfr # 1-20XL
Zoro # G2392106
product price: $121.25
/ea
Free Shipping & Returns
$121.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT x FNPT
- Material Quality integral stainless steel strainer screen holds up over time
- Length 3.8125
- Application Residential;Commercial;PotableWater
Product Information
- Brand Zurn
- MFR # 1-20XL
- Zoro # G2392106
- UPC # 612052300566
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Length | 3.8125 |
Height | 4.6875 |
Width | 1.75 |
Details
Connection Type | FNPT x FNPT |
Material | Quality integral stainless steel strainer screen holds up over time |
Application | Residential;Commercial;PotableWater |
Features | Compact design and short lay length ensures ease of installation in any application from new construction to replacement |
Description
The 1" 20XL Pressure Reducing Valve with single union FNPT connection is designed to reduce high inlet pressure to lower outlet pressure on potable water lines. It’s short lay length and compact design ensures ease of installation in residential or commercial applications from new construction to replacement. The 20XL's balanced stem design enables the PRV to react in a smooth and responsive manner when changes to system flow occur. At the same time, it protects from inlet pressure changes. The composite cartridge and bell housing deliver superior strength and corrosion resistance. The stainless steel strainer screen catches debris, while the cartridge ensures easy repairs. The 20XL Pressure Reducing Valve is compact and versatile, making it an ideal solution for any application.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bronze Elbow, Lead Free, 3/4", 90 deg. (B74005LF)
- DELTA Linden Single Handle Pull-Out Kitchen Faucet (4353-RB-DST)
- KOHLER Stainless Steel Sink Rack, 27-7/8" X 13- (5474-ST)
- INNOCI-USA Terra 40 in. W x 40 in. H Square LED Mirror with Built-In Controls (63404040)
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- ZURN RK12-NR3XL - Pressure Reducing Valve Repair Kit (RK12-NR3XL)
- ZURN Water Pressure Reducing Valve, 3 In. (3-500XLYSBR)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-NR3XL)
- ZURN Pressure Reducing Valve 114-Nr3Xldu (114-NR3XLDU)
- ZURN Nr3Xl Pr Dulu Lead Free 3/4 (34-NR3XLDULU)
- DANFOSS 013G8044 3/4" Straight Union (013G8044)
- Zurn Pressure Reducing Valves