Shop All Sink Drains
Zurn
1-1/4" Pipe Dia., Brass, Threaded One End, Tailpiece
Mfr # Z8966-8-PC
Zoro # G0853194
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/4 in
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains MNPT x Slip
- Color/Finish Chrome
Product Information
- Brand Zurn
- MFR # Z8966-8-PC
- Zoro # G0853194
- UPC # 670240580213
- Country of Origin Thailand
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/4 in |
Pipe Dia. (In.) | 1-1/4" |
Length (In.) | 8 in |
Overall Length | 8 in |
Thread Size | 1 1/4" |
Nominal Pipe Size | 1 1/4 in |
Details
Material of Construction - Drains | Brass |
Color - Drains | Chrome |
Connection - Drains | MNPT x Slip |
Color/Finish | Chrome |
Material of Construction | Brass |
Includes | Tailpiece |
For Use With | 1 1/4 in Pipes |
Gauge | 17 ga |
Connection | Slip Joint Outlet, Threaded Inlet |
Type | Threaded One End |
Item | Tailpiece |
Material | Brass |
Finish | Chrome |
Connection Type | Slip, Threaded |
Product Type | Tailpiece |
Color | Silver |
Description
Tailpiece, Nominal Pipe Size 1 1/4 in, Color Silver, Product Type Tailpiece, Standards -, Material Brass, Overall Length 8 in, Thread Size 1 1/4 In., For Use With 1 1/4 in Pipes, Gauge 17 ga, Includes Tailpiece, Finish Chrome, Connection Type Slip, Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1 in Pipe Size (405010)
- PULSE SHOWERSPAS Shower System-Bonzai Shower System, Silver, Wall (1017-S)
- HAYWARD FLOW CONTROL 120VAC PVC Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SV10075STE)
- PARKER Hex Bushing, Brass, 1/2 x 3/4 in, NPT (209P-12-8)
- ZURN 1-1/2" Pipe Dia., Brass, Straight Flanged, Tailpiece (Z8969-6-PC)
- ZURN 3" Pipe Dia., Stainless steel, Lavatory, Drain (JP1996-SDL)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1-PC)
- ZURN 1-1/2" Pipe Dia., Brass, Wide Top, Sink Strainer (Z8739-PC)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR365-PC)
- ZURN FS12 12" Polymer Floor Sink Half Grate (PS12-H)
- ENDURA 2" Pipe Dia., Polypropylene, Interceptor Basket, Solids Interceptor Basket (3911A-1)
- Zurn Sink Drains