Shop All Sink Drains
Zurn
1-1/4" Pipe Dia., Brass, Kitchen, J-Bend
Mfr # ZR364-PC
Zoro # G3984115
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/4 in
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Compression
- Connection Compression
Product Information
- Brand Zurn
- MFR # ZR364-PC
- Zoro # G3984115
- UPC # 670240404243
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/4 in |
Length (In.) | 12 1/2 in |
Pipe Dia. (In.) | 1-1/4" |
Overall Length | 12 1/2 in |
Outlet Diameter | 1 1/2 in |
Pipe Outside Diameter | 1 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Outlet Pipe Size | 1 1/2 in |
Description
Trap, Gauge 17 ga, Nominal Pipe Size 1 1/4 in, Pipe Outside Diameter 1 1/4 in, Includes Cleanout No, Standards B125.2, CSA B125.1, cUPC, Outlet Pipe Size 1 1/2 in, Outlet Connection Type Compression, Product Type Trap, Includes Escutcheon, Nuts, Bend Radius Not Applicable, Inlet Connection Type Slip, Material Brass, Finish Chrome, Color Silver, Trap Type J-Bend, Overall Length 12 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Deodorizing Commode MatBlk, PK6 (GJO58331CT)
- ANVIL 1-1/4" x 1-1/4" x 1" Female NPT x Female NPT x Female NPT x Female NPT Cast Iron Reducing Cross (0300111804)
- COMFORT SEATS Seat Round Lt Oak W/Brass Hng (C3B2R117BR)
- KISSLER Tank Lever, Brass, Chrome Finish, 9" Size (60-1630)
- ZURN 1-1/4" Pipe Dia., Tubular Brass, -, J-Bend (Z8960-8-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, P-Trap (Z8702-9B-PC)
- ZURN 1-1/2" Pipe Dia., Tubular Brass, J-Bend (Z8962-15-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, P-Trap (Z8702-PC)
- ZURN FS12-6-PV3 Floor Sink (FS12-6-PV3)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Lavatory Strainer (Z8746-PC)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- Zurn Sink Drains