Shop All Sink Drains
Zurn
1-1/2" x 1-1/4" Pipe Dia., Brass, -, D.C. Trap
Mfr # ZR543JBD-PC
Zoro # G2260142
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in x 1 1/4 in
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Slip x Sweat
- Includes Nuts
Product Information
- Brand Zurn
- MFR # ZR543JBD-PC
- Zoro # G2260142
- UPC # 670240533349
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in x 1 1/4 in |
Pipe Dia. (In.) | 1-1/2" x 1-1/4" |
Length (In.) | 7-1/2" |
Overall Length | 7 1/2 in |
Nominal Pipe Size | 1 1/4 in, 1 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Description
Trap, Gauge 17 ga, Nominal Pipe Size 1 1/4 in, 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Includes Cleanout No, Outlet Connection Type Slip, Product Type Trap, Includes Nuts, Bend Radius Not Applicable, Inlet Connection Type Slip, Material Brass, Finish Chrome, Color Silver, Trap Type P-Trap, Overall Length 7 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Sink Tailpiece, White Drain (35085)
- ZORO SELECT 3/4" x 1/4" FNPT 304 SS Reducing Coupling (40RC111N034014)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 15 gpm (TM-26-LF-RF)
- ELKAY Elkay Plug -Drain 1 1/2 (Swirlflo) (45768C)
- ZURN 1-1/4" Pipe Dia., Cast Brass, -, P-Trap (Z8700-8B-PC)
- ZURN 1-1/2" Pipe Dia., Brass, Wide Top, Sink Strainer (Z8739-PC)
- ZURN 1-1/2" Pipe Dia., Brass, Straight Flanged, Tailpiece (Z8969-4-PC)
- ZURN FS8 8-5/8" Round, Polymer Floor Sink, Full Grate (PS8-F)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-8-PC)
- ZURN 1-1/2" Pipe Dia., Brass, Straight Flanged, Tailpiece (Z8969-12-PC)
- KEENEY MFG TruDrain 1-1/4" Open Grid Bathroom Sink Drain without Overflow, Chrome (5680CTNOK)
- Zurn Sink Drains