Shop All Sink Drains
Zurn
1-1/2" x 1-1/2" Pipe Dia., Cast Brass, Ground Joint, Waste Connection
Mfr # Z8939CZ-PC
Zoro # G3371566
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in x 1 1/2 in
- Material of Construction - Drains Cast Brass
- Color - Drains Chrome
- Connection - Drains Compression x IPS
- Material of Construction Cast Brass
Product Information
- Brand Zurn
- MFR # Z8939CZ-PC
- Zoro # G3371566
- UPC # 084169620156
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in x 1 1/2 in |
Pipe Dia. (In.) | 1-1/2" x 1-1/2" |
Overall Height | 1 1/2 in |
Overall Width | 5 in |
Overall Length | 1 1/2 in |
Fits Pipe Size | 1 1/2 in |
Details
Material of Construction - Drains | Cast Brass |
Color - Drains | Chrome |
Connection - Drains | Compression x IPS |
Material of Construction | Cast Brass |
Connection | Compression Inlet, IPS Outlet |
Includes | Brass Compression Ring and Slip Nut |
Gauge | 17 ga |
Color/Finish | Chrome |
Item | Waste Connector |
Type | Female |
For Use With | 1-1/2 in Pipes |
Material | Cast Brass |
Connection Type | Threaded |
Finish | Chrome |
Product Type | Waste Connector |
Ligature Resistant | No |
Color | Silver |
Application | Drain |
Description
Waste Connector, Overall Diameter Not Applicable, Overall Width 5 in, Shape Not Applicable, Product Type Waste Connector, Includes Brass Compression Ring and Slip Nut, Finish Chrome, Application Drain, Gauge 17 ga, Overall Length 1 1/2 in, Material Cast Brass, Color Silver, Overall Height 1 1/2 in, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Fits Drain Size Not Applicable, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank (80625-0)
- KOHLER Wave Fv Service Kit, 1.28 Gpf (1388990-CP)
- DELTA Delta Comm Instit Parts: .75" National Pipe Straight Solenoid Valve (060671A)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (5923EWSRS)
- ZURN 1-1/2" Pipe Dia., Brass, Slip, Extension Tube (ZH7176N-12-PC)
- ZURN FS12-6-PV4 Floor Sink (FS12-6-PV4)
- ZURN 1/2" Pipe Dia., Bronze, Automatic, Trap Primer (Z1022-XL-1/2-SF)
- ZURN 1-1/4" Pipe Dia., Brass, Threaded One End, Tailpiece (Z8966-12-PC)
- ZURN 1-1/2" Pipe Dia., Stainless Steel, Kitchen, Basket Strainer (ZP100-SS)
- ZURN 1-1/2" Pipe Dia., Brass, Straight Flanged, Tailpiece (Z8969-4-PC)
- MOEN Stainless Drain For Stainless Sinks (22174)
- Zurn Sink Drains