Shop All Sink Drains
Zurn
1-1/2" Pipe Dia., Tubular Brass, J-Bend
Mfr # Z8962-15-PC
Zoro # G1923117
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Material of Construction - Drains Cast Brass
- Color - Drains Chrome
- Connection - Drains Beaded x Slip
- Material of Construction Tubular Brass
Product Information
- Brand Zurn
- MFR # Z8962-15-PC
- Zoro # G1923117
- UPC # 084169620439
- Country of Origin China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 15" |
Overall Length | 15 in |
Nominal Pipe Size | 1 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Details
Material of Construction - Drains | Cast Brass |
Color - Drains | Chrome |
Connection - Drains | Beaded x Slip |
Material of Construction | Tubular Brass |
For Use With | 1-1/2" Pipes |
Gauge | 17 ga |
Connection | Slip Joint |
Color/Finish | Polished Chrome |
Item | J-Bend |
Material | Brass |
Finish | Chrome |
Product Type | Bend |
Outlet Connection Type | Slip |
Inlet Connection Type | Slip |
Color | Silver |
Trap Type | P-Trap |
Description
Bend, Gauge 17 ga, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Standards -, Outlet Connection Type Slip, Product Type Bend, Includes -, Bend Radius Not Applicable, Inlet Connection Type Slip, Material Brass, Finish Chrome, Color Silver, Trap Type P-Trap, Overall Length 15 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Full Port Bolted Poly Ball Valve, 2" (49030010)
- SHARKBITE ANGLE VALVE 1/2X3/8in. COM (UR23036)
- AQUATROL Adjustable Relief Valve, 2 In, 125 psi (69F1A1M2U1-125)
- KOHLER Cimarron Skirted Trapway Comfort Heig (5309-0)
- ZURN 1/2" Pipe Dia., Galvanized Steel, Electronic, Trap Primer (Z1020XL-5-CW)
- ZURN FS12 12" Polymer Floor Sink Half Grate (PS12-H)
- ZURN 1-1/4" Pipe Dia., Cast Brass, -, P-Trap (Z8700-8B-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Ground Joint, Waste Connection (Z8936CZ-PC)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-6-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8701-9B-PC)
- ZURN FS12 12" Polymer Floor Sink Full Grate (PS12-F)
- Zurn Sink Drains